Beli Pillow Ball Stainless Steel 304 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)Deskripsi:Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Body Material: Carbon Chromium Steel
- Coating: Without
- Load Direction: Radial
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Radial Internal Clearance: CN
- Sealing Type: Contact
- Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
- The Rolling Element Material: Carbon Chromium Steel
- Wipro Straight Ruler Steel (Penggaris / Mistar)atribut:
- Material: Stainless Steel
- SKF Deep Groove Ball Bearing Single Row (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- KOBELCO Welding Electrode B-17 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Prestar Trolley NF (Troli Barang)atribut:
- Maximum Load Capacity (kg): 300
- NIPPON PAINT Cat Nippe 2000 1LDeskripsi:Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.DATA APLIKASIAplikasi : Kuas atau air spray.Pelarut : NIPPE 2000 HIGH GLOSS THINNER.Pengenceran :50 – 60% (kuas).80 – 100% (air spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 25μ.Daya Sebar Teoritis : 8 - 11 m²/liter/lapis.Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 5 menit.Kering Keras : 1 jam.Interval Pengecatan Selanjutnya : 2 jam.atribut:
- Sebaran Teoritis (m²): 8 - 11
- Ukuran (L): 1
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- FYH Flanging Round Flange Type Unit with Brazed Sealatribut:
- Shape: Flanging round flange type unit with brazed seal
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- TRUSCO Caster Urethane Swivel (Kastor Urethane)Deskripsi:Various types of truck transport. General industrial equipment.atribut:
- Body Material: Steel
- NACHI Straight Shank Long Drill (Mata Bor Lurus)Deskripsi:This is general HSS long drills for deep holes.
Daftar Harga Pillow Ball Stainless Steel 304 Terbaru November 2026
| ASB Pillow Block Bearing (Bearing Duduk) | Rp22.900 |
| SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal) | Rp9.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher) | Rp34.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp48.900 |
| Wipro Straight Ruler Steel (Penggaris / Mistar) | Rp9.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp15.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| SKF Deep Groove Ball Bearing Single Row (Laher) | Rp25.900 |
| KOBELCO Welding Electrode B-17 Series | Rp279.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102049501-2.jpg)
/8yP102893322-2.jpg)
/98P103233332-5.jpg)
/c3P103664435-2.jpg)
/03P103081003-2.jpg)
/1bP102275047-2.jpg)
/nrP101002855-2.jpg)
/33P102822111-5.jpg)
/2oP104062096-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20B-17%20Series/P102927957-1.jpg)
/pdP101551913-8.jpg)


/9pP103471349-1.jpg)
/P102636903-1.jpg)
/j6P101005690-2.jpg)
/38P103794116-12.jpg)

/5yP101001214-7.jpg)
/8sP103149316-37.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)